X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700BCMETLYCCFD "Metro" 1 Bulb Wall Sconce

Item: T700BCMETLYCCFD
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 4-4/5"
Length 49-1/2"
Extension From Wall 4-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 54 W
Total Fixture Wattage 54 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Switch Type Dimmable
Eco-Friendly Energy Efficient
Voltage 120V
Weight 11 lbs
Features May Be Mounted Vertically Or Horizontally