X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700BCMETLYCCF "Metro" 1 Bulb Wall Sconce

Item: T700BCMETLYCCF
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $546.00

Price: $424.00 (Pricing is for Chrome)



Details and Dimensions

Height 4-4/5"
Length 49-1/2"
Extension From Wall 4-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 54 W
Total Fixture Wattage 54 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Eco-Friendly Energy Efficient
Voltage 120V
Weight 11 lbs
Features May Be Mounted Vertically Or Horizontally