X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tech Lighting T700BCMETCCF "Metro" 1 Bulb Wall Sconce

Item: T700BCMETCCF
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $449.00

Price: $359.20 (Pricing is for Chrome)



Details and Dimensions

Height 4-4/5"
Length 25-4/5"
Extension From Wall 3-9/10"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 24 W
Total Fixture Wattage 24 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
ADA Compliant Yes
Weight 5-1/2 lbs