X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700BCMETC "Metro" 4 or more Bulb Bathroom Light

Item: T700BCMETC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $382.00

Price: $305.60 (Pricing is for Chrome)



Details and Dimensions

Height 4-4/5"
Length 25-4/5"
Extension From Wall 3-9/10"
Number of Bulbs 4
Bulb Type Medium
Lamp Type E26
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 5-1/2 lbs