X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Swanstone SKSTB4422WH "Classics" Triple Bowl Kitchen Sink

Item: SKSTB4422WH
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 44"
Width 22"
Depth 9-1/2"
Overall Size 44'' x 22'' x 9-1/2''
Bowl Length 14-1/4"
Bowl Width 18-3/8"
Bowl Depth 9"
Second Bowl Length 8-7/8"
Second Bowl Width 16"
Second Bowl Depth 14-1/4"
Third Bowl Length 18-3/8"
Third Bowl Width 9"
Third Bowl Depth 9"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Swanstone Solid Surface