X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Swanstone SKSLS3322BO "Classics" Double Bowl Kitchen Sink

Item: SKSLS3322BO
Finish: Bone
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-3/4"
Overall Size 33'' x 22'' x 9-3/4''
Bowl Length 19-3/8"
Bowl Width 18-7/8"
Bowl Depth 9"
Second Bowl Length 8-1/8"
Second Bowl Width 15-5/8"
Second Bowl Depth 7"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Swanstone Solid Surface