X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Swanstone SKSDB2518WH "Classics" Double Bowl Kitchen Sink

Item: SKSDB2518WH
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 25"
Width 18"
Depth 7-1/2"
Overall Size 25'' x 18'' x 7-1/2''
Bowl Length 11-7/8"
Bowl Width 14-1/2"
Bowl Depth 7-1/2"
Second Bowl Length 8-5/8"
Second Bowl Width 12-1/4"
Second Bowl Depth 7-1/2"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Swanstone Solid Surface