X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500837 "Bailey Street" Occasional/Accent Table

Item: SI6500837
Finish: Mahogany
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 47"
Length 19"
Construction Mahogany
Additional Information Writing Desk
Number of Drawers 3