X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6500818 "Bailey Street" Desk

Item: SI6500818
Finish: Mahogany
Online Availability: Available for immediate shipment

List Price: $501.00

Price: $334.17



Details and Dimensions

Height 34-2/3"
Width 19-2/3"
Length 13"
Construction Mahogany
Additional Information Writing Desk
Number of Doors 2
Number of Drawers 1