X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500560 "Bailey Street" Desk

Item: SI6500560
Finish: Mahogany
Online Availability: Please call for availability.


Details and Dimensions

Height 43-1/5"
Width 15-4/5"
Length 30"
Construction Mahogany
Additional Information Writing Desk
Number of Drawers 2