X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500554 "Bailey Street" Occasional/Accent Table

Item: SI6500554
Finish: Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 14"
Length 14"
Construction Mahogany
Additional Information Stool