X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500525 "Bailey Street" Occasional/Accent Table

Item: SI6500525
Finish: Mahogany
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-4/5"
Width 10"
Length 10"
Construction Mahogany
Additional Information End Table
Number of Drawers 1
Number of Shelves 1