Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6500523 "Bailey Street" Occasional/Accent Table

Item: SI6500523
Finish: Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 29"
Width 13"
Length 13"
Construction Mahogany
Additional Information End Table
Number of Doors 1
Number of Drawers 1