X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500505 "Bailey Street" Occasional/Accent Table

Item: SI6500505
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-4/5"
Width 10"
Length 10"
Construction Mahogany
Additional Information End Table
Number of Drawers 1
Number of Shelves 1