X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500004 "Bailey Street" Storage / Organization

Item: SI6500004
Finish: Mahogany
Online Availability: Available for immediate shipment


Details and Dimensions

Height 33-1/9"
Width 44-1/9"
Length 13"
Construction Mahogany
Additional Information Chest
Number of Doors 2
Number of Drawers 2