X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500002 "Bailey Street" Storage / Organization

Item: SI6500002
Finish: Mahogany
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34"
Width 42"
Length 20"
Construction Mahogany
Additional Information Hollister Chest
Number of Drawers 3