X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6500001 "Bailey Street" Occasional/Accent Table

Item: SI6500001
Finish: Mahogany
Online Availability: Available for immediate shipment

List Price: $375.00

Price: $250.13



Details and Dimensions

Height 28"
Width 20"
Length 13"
Construction Mahogany
Additional Information Holtville Side Table
Number of Drawers 2