X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6093191 "Bailey Street" Stand/Pedestal

Item: SI6093191
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 19"
Width 24"
Length 17"
Construction Plantaion Grown Hardwoods And Imported Fabric.
Additional Information Leonardo Bench