X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071400 "Bailey Street" Ottoman

Item: SI6071400
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 26"
Length 21"
Construction Rubber Wood
Additional Information Marianne Ottoman