X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071279 "Bailey Street" Chair

Item: SI6071279
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 46"
Width 32"
Length 32"
Construction Plantation Grown Hardwoods And Imported Fabric
Additional Information Edmond Chair