X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6071082 "Bailey Street" Chair

Item: SI6071082
Finish: Green
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 31"
Width 28"
Length 28"
Construction Plantation Grown Hardwoods And Imported Fabric
Additional Information New Gregory Chair*