X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6070744 "Bailey Street" Chair

Item: SI6070744
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 20"
Width 17"
Length 24"
Construction Made Of Plantation Grown Hardwood And Imported Fabric
Additional Information Da Vinci Bench