X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6070671 "Bailey Street" Chair

Item: SI6070671
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 37"
Width 27-1/2"
Length 23-1/4"
Construction "Plantation Grown Hardwoods,Metal & Imported Fabric"
Additional Information Film Goddess Chair*