X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043730 "Bailey Street" Occasional/Accent Table

Item: SI6043730
Finish: Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 30"
Length 15"
Construction Metal Mirror
Additional Information Cassero Table