X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043728 "Bailey Street" Occasional/Accent Table

Item: SI6043728
Finish: Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 36"
Length 36"
Construction Metal Mirror
Additional Information Treviso Coffee Table