X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043709 "Bailey Street" Storage / Organization

Item: SI6043709
Finish: Wood
Online Availability: Please call for availability.

List Price: $2,265.00

Price: $1,510.76



Details and Dimensions

Height 33"
Width 50"
Length 20"
Construction Popular And Mdf
Additional Information Ginsburg Chest Of Drawers
Number of Drawers 3