X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043699 "Bailey Street" Occasional/Accent Table

Item: SI6043699
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 21"
Width 20"
Length 20"
Construction Glass
Additional Information Soho Accent Table - Black