Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043698 "Bailey Street" Occasional/Accent Table

Item: SI6043698
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Width 20"
Length 20"
Construction Glass
Additional Information Soho Accent Table