X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043696 "Bailey Street" Occasional/Accent Table

Item: SI6043696
Finish: Black
Online Availability: Please call for availability.

List Price: $855.00

Price: $570.29



Details and Dimensions

Height 25"
Width 22"
Length 16"
Construction Glass
Additional Information Elgin Table