X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043693 "Bailey Street" Occasional/Accent Table

Item: SI6043693
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 27"
Length 16"
Construction Plantation Grown Hardwood
Additional Information Bringham Tray Table