X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043691 "Bailey Street" Occasional/Accent Table

Item: SI6043691
Finish: Wood
Online Availability: Available for immediate shipment

List Price: $897.00

Price: $598.30



Details and Dimensions

Height 34"
Width 48"
Length 16"
Construction Plantation Grown Hardwood
Additional Information Spring Creek Console