X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043689 "Bailey Street" Occasional/Accent Table

Item: SI6043689
Finish: Hardwood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26"
Width 18"
Length 18"
Construction Hardwood / Mdf
Additional Information Newry Table