X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043671 "Bailey Street" Occasional/Accent Table

Item: SI6043671
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 18"
Length 18"
Construction "Mdf, Solid Wood, Glass"
Additional Information Edinburgh Table