X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043670 "Bailey Street" Occasional/Accent Table

Item: SI6043670
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 17"
Length 17"
Construction "Mdf, Solid Wood, Glass"
Additional Information Cerulean Table