X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043668 "Bailey Street" Occasional/Accent Table

Item: SI6043668
Finish: Wood
Online Availability: Available for immediate shipment

List Price: $393.00

Price: $262.13



Details and Dimensions

Height 24"
Width 17"
Length 17"
Construction "Mdf, Solid Wood, Glass"
Additional Information Tango Table