X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043666 "Bailey Street" Occasional/Accent Table

Item: SI6043666
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 20"
Length 15"
Additional Information South Hampton Side Table
Number of Drawers 1
Number of Shelves 1