X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043664 "Bailey Street" Occasional/Accent Table

Item: SI6043664
Finish: Wood
Online Availability: Please call for availability.

List Price: $627.00

Price: $418.21



Details and Dimensions

Height 24"
Width 20"
Length 20"
Construction "Mdf, Solid Wood, Glass"
Additional Information Domingo Table