X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043662 "Bailey Street" Occasional/Accent Table

Item: SI6043662
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 20"
Length 20"
Construction "Mdf, Solid Wood, Plywood"
Additional Information Southport Table