X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043653 "Bailey Street" Storage / Organization

Item: SI6043653
Finish: Silver
Online Availability: Please call for availability.

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 22"
Width 25"
Length 19"
Construction Faux Leather / Metal / Mdf
Additional Information Delta Magazine Rack - Silver