X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043649 "Bailey Street" Occasional/Accent Table

Item: SI6043649
Finish: Black
Online Availability: Available for immediate shipment

List Price: $207.00

Price: $138.07



Details and Dimensions

Height 21"
Width 14"
Length 14"
Construction Faux Leather / Metal / Mdf
Additional Information Felton Tray Table - Black