X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043645 "Bailey Street" Occasional/Accent Table

Item: SI6043645
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 27"
Width 20"
Length 20"
Construction Faux Leather / Metal / Mdf
Additional Information Sete Tray Table - Black