X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043641 "Bailey Street" Storage / Organization

Item: SI6043641
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 14"
Length 14"
Construction "Steel, Ceramic"
Additional Information Sorrento Corner Shelf