X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043636 "Bailey Street" Storage / Organization

Item: SI6043636
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 13"
Length 28"
Construction Wood
Additional Information Dylan Storage Chest
Number of Drawers 2
Number of Shelves 1