X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043635 "Bailey Street" Box

Item: SI6043635
Finish: Wood
Online Availability: Please call for availability.


Details and Dimensions

Height 13"
Width 12"
Length 19"
Construction Wood
Additional Information Turin Storage Trunks