X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043634 "Bailey Street" Storage / Organization

Item: SI6043634
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 12"
Length 32"
Construction Wood
Additional Information Trevi Chest