X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043632 "Signature" Occasional/Accent Table

Item: SI6043632
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 22"
Length 20"
Construction "Mdf, Glass"
Additional Information Pesaro Stacking Tables