X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043631 "Signature" Storage / Organization

Item: SI6043631
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Height 34"
Width 15"
Length 31"
Construction "Mdf, Glass"
Additional Information Roma Chest