X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043625 "Signature" Stand/Pedestal

Item: SI6043625
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 12"
Length 12"
Construction "Mdf, Glass"
Additional Information Sofia Pedestal Small