Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043624 "Signature" Storage / Organization

Item: SI6043624
Finish: Mirror
Online Availability: Please call for availability.

Details and Dimensions

Height 40"
Width 22"
Length 40"
Additional Information Montreal Cabinet
Number of Doors 2
Number of Drawers 1