X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043622 "Signature" Occasional/Accent Table

Item: SI6043622
Finish: Mirror
Online Availability: Please call for availability.


Details and Dimensions

Height 32"
Width 24"
Length 24"
Construction "Mdf, Glass"
Additional Information Nicosia End Table